Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 29MM
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 29MM
1/2" drive deep metric sockets
References
roebuck:
4981782
rubix:
046461
ean:
3660338484223
Technical specifications
Square drive adapter
1/2
''
Diameter
29
mm
Length
78
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 29MM
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
Square drive adapter
1/2
''
Diameter
29
mm
Length
78
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.75
excl. VAT
/
Each
£
9.30
incl. VAT
Usually arrives within 14 working days
Select variants (29)
Add to cart
Check our products from related categories
BAHCO 8900DZ-1.5/16 SOCKET 3/4
STAHLWILLE 01030009 1/4 INCH DRIVE X 9MM SOCKET BI-HEX
FACOM NK.18A 3/4 DRIVE METRIC 6-POINTS IMPACT SOCKETS 18MM
BAHCO 9500SM-70 SOCKET HEXAGON 1IN
"KNIPEX 98375/8"" HEXAGON SOCKET WRENCHES 3/8 46MM"
FACOM K.26HB K-HB SOCKET B-HEX 3/4 INCH DRIVE 26MM
ROEBUCK 880170 1/2IN DRIVE SOCKET BI-HEX12MM
GEDORE 3/4 DRIVE 30MM D 32 30
FACOM SOCKET NKB.24
FACOM K.50HB K-HB SOCKET B-HEX 3/4 INCH DRIVE 50MM
GEDORE SOCKET D 19 L 32
FACOM K.2'1/8B K-B SOCKET BI-HEX 3/4 INCH DRIVE 2.1/8 A/F
FACOM 24MM SOCKET J.24HLA
RBK 1/2DRIVE BI- HEX SOCKET 34MM
KNIPEX 983714 HEXAGON SOCKET WRENCHES 3/8 46MM