References
Draper:16355
Rubix:230A5231
Manufacturer :16355




Technical specifications
| Square drive adapter | 1/4' drive square adapter '' |
|---|---|
| Diameter | 6.35 mm |
Product details : "DRAPER 16355 1/4"" SOCKET SET 47PIECE"
Six point socket made from chrome vanadium steel that's hardened and tempered with a satin finish. Supplied with a 72 tooth reversible soft grip ratchet and accessories. Packed in a plastic storage case.
Technical specifications
Attributes
| Square drive adapter | 1/4' drive square adapter '' |
|---|---|
| Diameter | 6.35 mm |
| Square | 6.35 mm |
| Diameter (inch) | 0.25 '' |
Show UNSPSC/ECL@SS
£ 32.09 excl. VAT
/ Each
£ 38.51 incl. VAT
- Delivery usually within ( 7 ) days