Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK HEX IMPACT SOCKET 3/8 INCH DRIVE X 13MM
ROEBUCK HEX IMPACT SOCKET 3/8 INCH DRIVE X 13MM
3/8'' impact sockets
References
roebuck:
6494646
rubix:
245139
Technical specifications
Square drive adapter
3/8
''
Diameter
13
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK HEX IMPACT SOCKET 3/8 INCH DRIVE X 13MM
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
Square drive adapter
3/8
''
Diameter
13
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.16
excl. VAT
/
Each
£
12.19
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Check our products from related categories
ROEBUCK SOCKET 1/4 HEX 11MM 865360
FACOM J.13LA SOCKET DEEP BI-HEX 3/8 INCH DRIVE 12-POINT OGV 13MM
GEDORE IN K 21 32 INT HEX IMPACT 32MM 1 DRIVE
FACOM NSD.32B 1/2 INCH DRIVE 32MM 12 P IMPACT SOCKET
GEDORE 32 34 34MM HEX SOCKET 3/4 SQUARE DRIVE 6279410
BRITOOL EXPERT 3/4 INCH 6 POINT SOCKET 27MM
GEDORE 1AF1/2DRIMPSOCKET K 19 1AF
BRITOOL EXPERT 1/2 INCH IMPACT SOCKET 10MM
ROEBUCK 880235 1/4IN DRIVE HEX /6 POINT 3/16IN A/F SOCKETS
BRITOOL EXPERT HEX SOCKET 6 POINT 3/4 INCH 24MM
BRITOOL EXPERT HEX SOCKET 6 POINT 3/4 INCH 42MM
GEDORE 19 15 SOCKET 1/2 HEXAGON MM
BRITOOL EXPERT 1/2 INCH IMPACT SOCKET 11MM E113491
BAHCO 8900DZ-1.7/16 SOCKET 3/4
BAHCO A6700DM-8 SOCKET 1/4IN AEROSPACE