Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
GEDORE 7/8 1/2 DR SOCKET D 32 7/8AF
GEDORE 7/8 1/2 DR SOCKET D 32 7/8AF
Cap 12-side UD-profile D 32
References
gedore:
D 32 7/8AF
rubix:
114A2447
manufacturer :
6274020
ean:
4010886627402
Technical specifications
Square drive adapter
3/4
''
Diameter
22.225
mm
Length
51.5
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 7/8 1/2 DR SOCKET D 32 7/8AF
Socket 3/4" 7/8" Square drive as per DIN 3120 - D 20, ISO 1174, with locking pin Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, chrome-plated
Technical specifications
Attributes
Logistic Weight
227
g
Square drive adapter
3/4
''
Diameter
22.225
mm
Length
51.5
mm
Finishing
Chromed
Weight
227
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.14
excl. VAT
/
Each
£
32.57
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
FACOM S.24LA S DEEP BI-HEX SOCKET 1/2 INCH DRIVE 24MM
FACOM K.34LA K-LA SOCKET DEEP HEX METRIC 3/4 INCH DRIVE 34LA
FACOM M.75HA 1INCH DRIVE SOCKET 75MM
STAHLWILLE 05010021 3/4 INCH DRIVE X 21MM HEX SOCKET
GEDORE K32 38 IMPACT SOCKET 38MM 3/4
ROEBUCK 880136 3/8IN DRIVE SOCKET BI-HEX7MM
GEDORE IMPACTSKT5/8AF K19-5/8AF
GEDORE RED R73003811 38MM 3/4 INCH SQUARE DRIVE IMPACT SOCKET
GEDORE RED R61001714 17MM 1/2 SQUARE DRIVE LONG HEXAGON SOCKET
STAHLWILLE 05010032 3/4 INCH DRIVE X 32MM HEX SOCKET
FACOM SOCKET NSB.15
GEDORE 32 60 60MM HEX SOCKET 3/4 SQUARE DRIVE 6271510
BAHCO 8900DZ-1.1/2 SOCKET 3/4
ROEBUCK 880182 1/2IN DRIVE SOCKET BI-HEX24MM
STAHLWILLE 01640014 1/4 INCH DRIVE X 7/32 SOCKET DEEP BI-HEX