DRAPER 17643 XP1000 VDE SOCKET 3/8IN SQ DR 15MM

Draper

See technical information

References

Draper:17643
Rubix:390A3901
Manufacturer :17643
brand logo

Technical specifications

Square drive adapter3/8 ''

Product details : DRAPER 17643 XP1000 VDE SOCKET 3/8IN SQ DR 15MM


Draper Expert XP1000® quality. This 6-point VDE socket is forged from hardened chrome vanadium steel. Ideal for hybrid and electric car servicing and maintenance, plus electricians and other trades working on live circuits. Tested to 10,000V for safe working on live circuits of 1,000V AC and 1,500V DC.

Technical specifications


Attributes
Square drive adapter3/8 ''
£ 8.16 excl. VAT
/ Each
£ 9.79 incl. VAT
  • Delivery usually within ( 7 ) days