Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BAHCO K7806M-21 POWER SOCKET 1/2 DEEP
BAHCO K7806M-21 POWER SOCKET 1/2 DEEP
Impact Socket
References
bahco:
K7806M-21
rubix:
266A7373
ean:
7314151823597
Technical specifications
Square drive adapter
1/2
''
Diameter
21
mm
Length
83
mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO K7806M-21 POWER SOCKET 1/2 DEEP
SD Hexagon Metric Long Series Impact Sockets
Strengths
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Technical specifications
Attributes
Logistic Weight
280
g
Square drive adapter
1/2
''
Diameter
21
mm
Length
83
mm
Finishing
Polished
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.03
excl. VAT
/
Each
£
20.44
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Create PDF from product
Check our products from related categories
FACOM R.11 R HEX SOCKET 1/4 INCH SQUARE DRIVE 11MM
BAHCO 8900DZ-1.13/16 SOCKET 3/4
BAHCO A7400DM-13 SOCKET 3/8IN AEROSPACE
STAHLWILLE 01020006 40L HEX SOCKET EXTRA DEEP 6.0MM
BAHCO 6700SM-4 SOCKET 1/4
GEDORE RED R63002708 27MM 1/2 SQUARE DRIVE IMPACT SOCKET
BAHCO 7800DZ-15/16 SOCKET 1/2
BAHCO K9501M-41 POWER SOCKET 1 INCH
BAHCO 8900DZ-1 SOCKET 3/4
BRITOOL EXPERT 1/2 INCH IMPACT SOCKET 27MM E113594
GEDORE INK 19-12 S/DRIVER BIT SKT 1/2SQ DRV IN-HEX
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 32MM
FACOM SOCKET NS.26A
ROEBUCK SOCKET 1/2 DRIVE 1/2 INCH A/F
FACOM SOCKET DEEP BI-HEX 3/8 INCH DRIVE 12-POINT OGV 14MM