GEDORE 16MM 1/2DR DP SKTSET D 19 L 16


Socket 12-sided UD-profile long D 19 L

References
gedore:D 19 L 16
rubix:120A5663
manufacturer :6142540
ean:4010886614259
brand logo
brand logo
Technical specifications
Square drive adapter1/2 ''
Diameter16 mm
Length77 mm
See all Specifications

Product details : GEDORE 16MM 1/2DR DP SKTSET D 19 L 16


Socket 1/2", long 16 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated Sizes 16, 18, 21 mm with hole drilled for tommy bar Ø 8 mm

Technical specifications


Attributes
Logistic Weight128 g
Square drive adapter1/2 ''
Diameter16 mm
Length77 mm
Finishingchromed
Weight128 g
Show UNSPSC/ECL@SS
£ 28.31 excl. VAT
/ Each
£ 33.97 incl. VAT
  • Usually arrives within 14 working days