References
Draper:17720
Rubix:390A3868
Manufacturer :17720

Product details : DRAPER 17720 XP1000 VDE SOCKET 1/2IN SQ DR 10MM
Draper Expert XP1000® quality. This 6-point VDE socket is forged from hardened chrome vanadium steel. Ideal for hybrid and electric car servicing and maintenance, plus electricians and other trades working on live circuits. Tested to 10,000V for safe working on live circuits of 1,000V AC and 1,500V DC.
Technical specifications
Attributes
| Square drive adapter | 1/2 '' |
|---|---|
| Diameter | 10 mm |
| Length | 56 mm |
| Square | 12.7 mm |
| Diameter (inch) | 0.39 '' |
| Weight | 58 g |
Show UNSPSC/ECL@SS
£ 10.67 excl. VAT
/ Each
£ 12.80 incl. VAT
- Delivery usually within ( 7 ) days
