References
Bahco:6700TORX-E5
Rubix:401A5409
EAN:7314153011688

Documents
Product details : BAHCO 6700TORX-E5 SOCKET 1/4
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Standards: ISO 2725/1174 and DIN 3124/3120
SB: Retail pack on a plastic info card
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Standards: ISO 2725/1174 and DIN 3124/3120
SB: Retail pack on a plastic info card
Strengths
1/4" Square Drive Sockets with TORX® Profile
Technical specifications
Attributes
| Logistic Weight | 11 g |
|---|---|
| Square drive adapter | 1/4' '' |
| Diameter | 6.7 mm |
| Length | 25 mm |
| Square | 12 mm |
| Finishing | polished |
| Weight | 9 g |
Show UNSPSC/ECL@SS
£ 8.87 excl. VAT
/ Each
£ 10.64 incl. VAT
- Delivery usually within ( 14 ) days
