DRAPER 18045 XP1000 VDE SOCKET 1/2IN SQ DR 30MM

Draper

See technical information

References

Draper:18045
Rubix:390A3882
Manufacturer :18045
brand logo

Technical specifications

Square drive adapter1/2 ''

Product details : DRAPER 18045 XP1000 VDE SOCKET 1/2IN SQ DR 30MM


Draper Expert XP1000® quality. This 6-point VDE socket is forged from hardened chrome vanadium steel. Ideal for hybrid and electric car servicing and maintenance, plus electricians and other trades working on live circuits. Tested to 10,000V for safe working on live circuits of 1,000V AC and 1,500V DC.

Technical specifications


Attributes
Square drive adapter1/2 ''
£ 23.75 excl. VAT
/ Each
£ 28.50 incl. VAT
  • Delivery usually within ( 7 ) days