References
Draper:05008
Rubix:381A6407
Manufacturer :05008
EAN:5010559050086


Technical specifications
| Square drive adapter | 1/4' sq. dr. '' |
|---|---|
| Diameter | 5.5 mm |
| Length | 42 mm |
Product details : DRAPER 05008 5.5MM IMPACT SOCKET 1/4DR
6 point sockets forged from chrome molybdenum hardened, tempered and chemically blacked for corrosion protection. These sockets are for use with air, electric or manual impact wrenches. Display packed.
Technical specifications
Attributes
| Square drive adapter | 1/4' sq. dr. '' |
|---|---|
| Diameter | 5.5 mm |
| Length | 42 mm |
| Square | 6.35 mm |
| Diameter (inch) | 0.22 '' |
| Finishing | mat |
| Weight | 20 g |
Show UNSPSC/ECL@SS
£ 2.48 excl. VAT
/ Each
£ 2.98 incl. VAT
- Delivery usually within ( 7 ) days