References
Facom:NK.38A
Rubix:1240026
EAN:3148516554376



Product details : FACOM SOCKET NK.38A
NK.A - 3/4" 6-points metric-size impact sockets
- For safety, use the impact sockets with the supplied collets and pins.
- For safety, use the impact sockets with the supplied collets and pins.
Technical specifications
Attributes
| Logistic Weight | 583 g |
|---|---|
| Packaged dimensions (D x W x H) | 60x57x57 mm |
| Package weight | 583 g |
| Square drive adapter | 3/4 '' |
| Diameter | 38 mm |
| Length | 57 mm |
| Square | 38 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 41.51 excl. VAT
/ Each
£ 49.81 incl. VAT
- Delivery usually within ( 14 ) days
