References
Draper:20183
Rubix:390A3830
Manufacturer :20183


Technical specifications
| Square drive adapter | 1/2' square drive '' |
|---|---|
| Diameter | 11 mm |
| Length | 102 mm |
Product details : DRAPER 20183 IMPACT SOCKET 1/2IN SQ DR 11MM
This Draper Hi-TORQ® 6-point impact socket is forged from hardened chrome molybdenum steel. Black phosphate finish for corrosion protection. For use with electric or pneumatic impact wrenches with a 1/2" drive.
Technical specifications
Attributes
| Square drive adapter | 1/2' square drive '' |
|---|---|
| Diameter | 11 mm |
| Length | 102 mm |
| Square | 12.7 mm |
| Diameter (inch) | 0.43 '' |
| Finishing | phosphate |
| Weight | 66 g |
Show UNSPSC/ECL@SS
£ 2.63 excl. VAT
/ Each
£ 3.16 incl. VAT
- Delivery usually within ( 7 ) days