References
Bahco:SB7800DM-27
Rubix:401A6045
EAN:7314150104628


Technical specifications
| Square drive adapter | 01.02.2026 '' |
|---|---|
| Diameter | 27 mm |
| Length | 42 mm |
Product details : BAHCO SB7800DM-27 SOCKET 1/2
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation
Highly polished finish
High-performance alloy steel
Less wear of the fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
Standards: ISO 2725/1174 and DIN 3124/3120
SB: retail packed on a plastic info card
Not suitable for machine operation
Highly polished finish
High-performance alloy steel
Less wear of the fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
Standards: ISO 2725/1174 and DIN 3124/3120
SB: retail packed on a plastic info card
Strengths
1/2" Square Drive Sockets with Metric Bi-Hex Profile
Technical specifications
Attributes
| Logistic Weight | 160 g |
|---|---|
| Square drive adapter | 01.02.2026 '' |
| Diameter | 27 mm |
| Length | 42 mm |
| Square | 29 mm |
| Diameter (inch) | 1.06 '' |
| Finishing | glossy |
| Weight | 173 g |
Show UNSPSC/ECL@SS
£ 12.86 excl. VAT
/ Each
£ 15.43 incl. VAT
- Delivery usually within ( 14 ) days