References
Draper:20188
Rubix:390A3808
Manufacturer :20188




Technical specifications
| Square drive adapter | 1/2in sq. dr. '' |
|---|---|
| Diameter | 26 mm |
| Length | 106 mm |
Product details : DRAPER 20188 IMPACT SOCKET 1/2IN SQ DR 26MM
This Draper Hi-TORQ® 6-point impact socket is forged from hardened chrome molybdenum steel. Black phosphate finish for corrosion protection. For use with electric or pneumatic impact wrenches with a 1/2" drive.
Technical specifications
Attributes
| Square drive adapter | 1/2in sq. dr. '' |
|---|---|
| Diameter | 26 mm |
| Length | 106 mm |
| Square | 12.7 mm |
| Diameter (inch) | 1.02 '' |
| Finishing | phosphate |
| Weight | 140 g |
Show UNSPSC/ECL@SS
£ 5.48 excl. VAT
/ Each
£ 6.58 incl. VAT
- Delivery usually within ( 7 ) days