STAHLWILLE 05010027 3/4 INCH DRIVE X 27MM HEX SOCKET
55 series sockets
See technical informationSee documentsReferences
Stahlwille:05010027
Rubix:2018645
EAN:4018754008742



Documents
Product details : STAHLWILLE 05010027 3/4 INCH DRIVE X 27MM HEX SOCKET
55 19mm Socket, Hex
Technical specifications
Attributes
| Length | 54 mm |
|---|---|
| Finishing | chromed |
| Weight | 263 g |
Show UNSPSC/ECL@SS
£ 19.54 excl. VAT
/ Each
£ 23.45 incl. VAT
- Usually arrives within 14 working days
