"KNIPEX 984711/16"" HEXAGON SOCKET WRENCHES 1/2 55MM"
Sockets for ratchet for hexagonal nuts and bolts
See technical informationReferences
Knipex:98 47 11/16"
Rubix:388A4527
EAN:4003773020905

Product details : "KNIPEX 984711/16"" HEXAGON SOCKET WRENCHES 1/2 55MM"
For hex nuts and bolts, metric. Tool steel, completely chromed. Chrome Vanadium steel.
For imperial hexagonal head screws. Basic tool chrome plated. With double-hex. Chrome Vanadium steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 165x28x28 mm |
|---|---|
| Square drive adapter | 1/2 '' |
| Diameter | 28.2 mm |
| Length | 53 mm |
| Finishing | insulated |
| Weight | 88 g |
Show UNSPSC/ECL@SS
£ 19.92 excl. VAT
/ Each
£ 23.90 incl. VAT
- Delivery usually within ( 14 ) days