References
Draper:20193
Rubix:390A3826
Manufacturer :20193

Product details : DRAPER 20193 DEEP IMPACT SOCKET 3/8IN SQ DR 26MM
This Draper Hi-TORQ® 6-point deep impact socket is forged from hardened chrome molybdenum steel. Black phosphate finish for corrosion protection. For use with electric or pneumatic impact wrenches with a 3/8" drive.
Technical specifications
Attributes
| Square drive adapter | 3/8' sq. dr. '' |
|---|---|
| Diameter | 26 mm |
| Square | 9.5 mm |
| Diameter (inch) | 1.02 in '' |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 8.07 excl. VAT
/ Each
£ 9.68 incl. VAT
- Delivery usually within ( 7 ) days
