45a series sockets
Square drive adapter | 3/8 '' |
---|---|
Diameter | 20.6 mm |
Length | 31 mm |
Logistics dimensions (L x W x H) | 21x21x31 mm |
---|---|
Logistic Weight | 36 g |
Square drive adapter | 3/8 '' |
Diameter | 20.6 mm |
Length | 31 mm |
Finishing | chromed |
Weight | 36 g |
Usually arrives within 14 working days