Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK 880204 3/8IN DRIVE 6 POINT 7MM SOCKET
ROEBUCK 880204 3/8IN DRIVE 6 POINT 7MM SOCKET
3/8’’ HEX SOCKETS - METRIC
References
roebuck:
880204
rubix:
226A8968
ean:
3660338336324
Technical specifications
Square drive adapter
3/8
''
Diameter
7
mm
Length
28
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK 880204 3/8IN DRIVE 6 POINT 7MM SOCKET
Standard: ISO 2725-1 - ISO 1711-1 - DIN 3124
3/8'' socket, matte finish, hexagonal
Technical specifications
Attributes
Square drive adapter
3/8
''
Diameter
7
mm
Length
28
mm
Number of sides
6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.82
excl. VAT
/
Each
£
0.98
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 01640016 1/4 INCH DRIVE X 1/4 A/F SOCKET DEEP BI-HEX
FACOM SOCKET NKD.17A
GEDORE 34MM3/4DRDEEPIMPSKT K 32 L 34
ROEBUCK SOCKET 1/2 HEX 26MM 865345
ROEBUCK SOCKET 1/4 HEX 12MM 865361
STAHLWILLE 03013028 1/2 SPLINE SOCKET 7/16
FACOM K.34LA K-LA SOCKET DEEP HEX METRIC 3/4 INCH DRIVE 34LA
BAHCO K9501M-36 POWER SOCKET 1 INCH
GEDORE 19 15 SOCKET 1/2 HEXAGON MM
FACOM SOCKET B.J16A1
GEDORE 9MM 1/4DR SOCKET 20 9
FACOM S.22 S BI-HEX SOCKET 1/2 INCH DRIVE 22MM
GEDORE IN K 21 27 IMPACT SOCKET 1 27MM
STAHLWILLE 03410041 1/2 INCH DRIVE X 25/32 SOCKET BI-HEX
FACOM SOCKET NM.46LA