References
Draper:30870
Rubix:382A0697
Manufacturer :30870
EAN:5010559308705




Technical specifications
| Square drive adapter | 1/2' sq. dr. '' |
|---|---|
| Diameter | 30 mm |
| Length | 78 mm |
Product details : DRAPER 30870 30MM DEEP IMPACT SKT-1/2SD-PKD
Deep 6 point socket forged from chrome vanadium steel hardened, tempered and chemically blacked for corrosion protection. These socket are for use with air, electric or manual impact wrenches. Overall lengths 78mm.
Technical specifications
Attributes
| Square drive adapter | 1/2' sq. dr. '' |
|---|---|
| Diameter | 30 mm |
| Length | 78 mm |
| Square | 12.7 mm |
| Diameter (inch) | 1.18 '' |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 9.86 excl. VAT
/ Each
£ 11.83 incl. VAT
- Delivery usually within ( 7 ) days