STAHLWILLE 03030034 1/2 INCH DRIVE X 34MM HEX SOCKET
52 series sockets
See technical informationSee documentsReferences
Stahlwille:03030034
Rubix:2018602
EAN:4018754006045



Documents
Product details : STAHLWILLE 03030034 1/2 INCH DRIVE X 34MM HEX SOCKET
52 8mm Socket, Hex
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 45x45x47 mm |
|---|---|
| Logistic Weight | 235 g |
| Square drive adapter | 1/2 '' |
| Diameter | 45 mm |
| Length | 47 mm |
| Finishing | chromed |
| Weight | 235 g |
Show UNSPSC/ECL@SS
£ 18.81 excl. VAT
/ Each
£ 22.57 incl. VAT
- Usually arrives within 14 working days
