STAHLWILLE 03410034 1/2 INCH DRIVE X 9/16 SOCKET BI-HEX
50a series sockets
See technical informationSee documentsReferences
Stahlwille:03410034
Rubix:4527209
EAN:4018754007875



Documents
Product details : STAHLWILLE 03410034 1/2 INCH DRIVE X 9/16 SOCKET BI-HEX
50a 9/16 Socket, Bi-Hex
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x23x38 mm |
|---|---|
| Logistic Weight | 62 g |
| Square drive adapter | 1/2 '' |
| Diameter | 22.7 mm |
| Length | 38 mm |
| Finishing | chromed |
| Weight | 58 g |
Show UNSPSC/ECL@SS
£ 9.76 excl. VAT
/ Each
£ 11.71 incl. VAT
- Usually arrives within 14 working days
