References
Draper:41072
Rubix:382A2470
Manufacturer :41072
EAN:5010559410729
Product details : DRAPER 41072 HSS BI-METAL HOLE SAW 25MM
This heavy duty variable pitch bi-metal holesaw is ideal for cutting wood, steel, brass, bronze, cast iron, aluminium and plastic. Manufactured from high quality steel with M3 cutting edge for fast clean heavy duty cutting action. Maximum cutting depth 35mm.
Technical specifications
Attributes
| Diameter | 25 mm |
|---|
Show UNSPSC/ECL@SS
£ 3.25 excl. VAT
/ Each
£ 3.90 incl. VAT
- Delivery usually within ( 7 ) days

