BAHCO 3830-64-C BI-METAL HOLESAW FOR METAL/WOOD BOARDS/PLASTIC 64 MM


Bi-Metal Holesaw

References
bahco:3830-64-C
rubix:265A2321
ean:7311518225537
brand logo
brand logo
Technical specifications

Product details : BAHCO 3830-64-C BI-METAL HOLESAW FOR METAL/WOOD BOARDS/PLASTIC 64 MM


Strengths

•Sandflex® bi-metal holesaws work excellently in most materials such as wood, plastics, non ferrous and ferrous steel including stainless steel
Bi-metal construction with 8% cobalt for increased wear resistance
Fit all power drills, both stationary and portable
Knockout holes allow easy removal of cores
Cutting depth max 38 mm (1 1/2")
4/6 teeth per inch
Max. holesize = nominal holesaw size +1.5 mm./- 0.0
All -C holesaws are packed in a nice self-service packing with an instruction leaflet that also works as a tooth protector
Designed for professional use
Bi-metal construction with 8% cobalt for increased wear resistance
Holesaws with standard attachment to fit a wide range of arbors
High quality in terms of precision, durability and versatility
No matter what you are cutting through, we have the holesaws and arbors to tackle the job, time after time
Engineered to improve productivity and craftsmanship from the design of the cutting edges to the technologies used to produce the holesaws

Technical specifications


Attributes
Logistic Weight210 g
Diameter64 mm
Show UNSPSC/ECL@SS
£ 16.26 excl. VAT
/ Each
£ 19.51 incl. VAT
  • Usually arrives within 14 working days