References
Draper:41085
Rubix:382A2483
Manufacturer :41085
EAN:5010559410859
Product details : DRAPER 41085 HSS BI-METAL HOLE SAW 64MM
This heavy duty variable pitch bi-metal holesaw is ideal for cutting wood, steel, brass, bronze, cast iron, aluminium and plastic. Manufactured from high quality steel with M3 cutting edge for fast clean heavy duty cutting action. Maximum cutting depth 35mm.
Technical specifications
Attributes
| Diameter | 64 mm |
|---|
Show UNSPSC/ECL@SS
£ 6.43 excl. VAT
/ Each
£ 7.72 incl. VAT
- Delivery usually within ( 7 ) days

