References
Draper Expert:54280
Rubix:45021118
Manufacturer :54280

Product details : DRAPER EXPERT 54280 7MM COMBINATION SPANNER
Draper Expert HI-TORQ® deep offset ring end cranked at 15°. Open end set at 15°. Long pattern forged from chrome vanadium steel, hardened, tempered, chrome plated and fully polished throughout.
Technical specifications
Attributes
| Opening | 7 mm |
|---|---|
| Length | 120 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 2.75 excl. VAT
/ Each
£ 3.30 incl. VAT
- Delivery usually within ( 7 ) days
