GEDORE 24X236 BOX SPANNER 26 R 24X26


Pipe socket wrench with wring rod hole 26 R

References
gedore:26 R 24x26
rubix:122A3341
manufacturer :6212500
ean:4010886621257
brand logo
brand logo
Technical specifications
Opening24x26
Length180 mm
See all Specifications

Product details : GEDORE 24X236 BOX SPANNER 26 R 24X26


- Version according to DIN 896, form B, ISO 2236, ISO 1085 With hollow shank, made of tubular steel, DIN 2391 seamless, hardened, made of material C35, chrome-plated With bore hole for turning pins 26 D and 26 RS (please order separately) * not standardized
Tubular box spanner 24x26 mm Acc. to DIN 896 Form B, ISO 2236, ISO 1085 Hollow shaft, in tubular steel, DIN 2391 seamless, hardened, made from material C35, chrome-plated With hole for tommy bars 26 D and 26 RS (please order separately) * not standardised

Technical specifications


Attributes
Logistic Weight314 g
Opening24x26
Length180 mm
Weight314 g
Finishingchromed
Number of sides2
Typetube wrench
Show UNSPSC/ECL@SS
£ 19.11 excl. VAT
/ Each
£ 22.93 incl. VAT
  • Usually arrives within 14 working days