References
Draper Expert:55681
Rubix:80152462
Manufacturer :55681

Product details : DRAPER EXPERT 55681 COMBINATION SPANNER 26MM
Draper Expert HI-TORQ® deep offset ring end cranked at 15°. Open end set at 15°. Long pattern forged from chrome vanadium steel, hardened, tempered, chrome plated and fully polished throughout.
Technical specifications
Attributes
| Opening | 26 mm |
|---|---|
| Length | 335 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 13.17 excl. VAT
/ Each
£ 15.80 incl. VAT
- Delivery usually within ( 7 ) days
