Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE 02500056 3/8 INCH DRIVE X 1.1/4 AF CROW-FOOT
STAHLWILLE 02500056 3/8 INCH DRIVE X 1.1/4 AF CROW-FOOT
540a series CROW-FOOT spanners
References
stahlwille:
02500056
rubix:
4518194
ean:
4018754004744
Technical specifications
Length
53
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 02500056 3/8 INCH DRIVE X 1.1/4 AF CROW-FOOT
Chrome Alloy Steel
Technical specifications
Attributes
Logistics dimensions (L x W x H)
18
x
56
x
54
mm
Logistic Weight
101
g
Length
53
mm
Weight
101
g
Finishing
Chromed
Type
Crow foot wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
56.06
excl. VAT
/
Each
£
67.27
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Check our products from related categories
GEDORE 1.1/2AF RINGSLOGSPAN 306
BAHCO 111Z-5/8 COMBINATION WRENCH 5/8IN
STAHLWILLE 02500034 3/8 INCH DRIVE X 9/16 AF CROW-FOOT
GEDORE 32X36BOXSPANNER 626-32X36
IRWIN RECORD LEADER 350 SERIES STILLSON 12 INCH
STAHLWILLE 43010809 29 SERIES DOUBLE ENDED FLEXI-JOINT SPANNER 8/9MM
BAHCO 7444SG-M-65 RING WRENCH
FACOM FCM FLARE NUT WRE 42.9/16 X5/8
ROEBUCK DOUBLE ENDED RING SPANNER 24 X 27MM
GEDORE 40 Z 135-145 PIN SPANNER 135-145MM 6337710
BAHCO 111Z-1 COMBINATION WRENCH 1IN
FACOM 76.17SLS ANGLED 12 POINT SOCKET WRENCH 17MM - SAFETY LOCK SYSTEM
GEDORE 13MMVDE RING SPANNER VDE2E-13
FACOM 17 X 19 RATCHET RING SPAN 65.17X19
FACOM 57.19X22 57 CRESCENT SPANNER 19 X 22MM