References
Draper:37832
Rubix:382A1902
Manufacturer :37832
EAN:5010559378326
Product details : DRAPER 37832 1/2 PARALLEL FEMALE COUPLING
For use with standard adaptors. BSP parallel. Positive lock single action ideally suited for most compressed air applications. Maximum airflow rate 1197L/min (42cfm) at 6.9bar (100 psi). Maximum working pressure 13.8bar (200psi).
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 16.76 excl. VAT
/ Each
£ 20.11 incl. VAT
- Delivery usually within ( 7 ) days