References
Draper:37840
Rubix:382A1910
Manufacturer :37840
EAN:5010559378401
Product details : DRAPER 37840 1/4 HOSE TAILPIECE/COUPLING
For use with standard adaptors. Positive lock single action ideally suited for most compressed air applications. Maximum airflow rate 1197L/min (42cfm) at 6.9bar (100 psi). Maximum working pressure 13.8bar (200psi).
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 18.56 excl. VAT
/ Each
£ 22.27 incl. VAT
- Delivery usually within ( 7 ) days