References
Draper:25856
Rubix:382A0063
Manufacturer :25856
EAN:5010559258567
Product details : DRAPER 25856 COUPLING BODY 1/2F TAPER M100
Designed for machine applications with high airflow demands. BSP taper. Maximum airflow rate 3420L/min (120cfm) at 6.9bar (100psi). Maximum working pressure 20.7bar (300psi).
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 42.60 excl. VAT
/ Each
£ 51.12 incl. VAT
- Delivery usually within ( 7 ) days