References
Draper:37828
Rubix:382A1899
Manufacturer :37828
EAN:5010559378289
Product details : DRAPER 37828 1/4 PARALLEL FEMALE COUPLING
For use with standard adaptors. BSP parallel. Positive lock single action ideally suited for most compressed air applications. Maximum airflow rate 1197L/min (42cfm) at 6.9bar (100 psi). Maximum working pressure 13.8bar (200psi).
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 11.74 excl. VAT
/ Each
£ 14.09 incl. VAT
- Delivery usually within ( 7 ) days