References
Draper:51408
Rubix:382A3570
Manufacturer :51408
EAN:5010559514083
Product details : DRAPER 51408 VERTEX COUPLING BODY 3/8M
For use with standard adaptors. BSP taper. Double action mechanism prevents accidental disconnection and makes the coupling particularly suitable for trailing hose applications. Maximum airflow rate 1197L/min (42cfm) at 6.9bar (100psi). Maximum working pressure 13.8bar (200psi).
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 17.07 excl. VAT
/ Each
£ 20.48 incl. VAT
- Delivery usually within ( 7 ) days