References
Draper:37834
Rubix:382A1904
Manufacturer :37834
EAN:5010559378340
Product details : DRAPER 37834 1/4 TAPERED MALE COUPLING
For use with standard adaptors. BSP parallel. Positive lock single action ideally suited for most compressed air applications. Maximum airflow rate 1197L/min (42cfm) at 6.9bar (100 psi). Maximum working pressure 13.8bar (200psi).
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 11.89 excl. VAT
/ Each
£ 14.27 incl. VAT
- Delivery usually within ( 7 ) days