STANLEY 5005 CHISEL 12MM 0-16-873


Chisel Dynagrip™ long grip

References
stanley:0-16-873
rubix:013910
ean:3253560168735
brand logo
brand logo
Technical specifications
Blade length125 mm
Blade width12 mm
HandlePlastic
See all Specifications

Product details : STANLEY 5005 CHISEL 12MM 0-16-873


• Steel Striking Head - Can Be Used With A Hammer
• Longer Ergonomic Grip - For Improved Grip And Maximum Control
• Steel Chisel - For Strength And Durability
• Pre-Sharpened Blade - Ready For Use
• Blade Protection Along The Entire Length - For Extra Security

Strengths

• Steel Striking Head - Can Be Used With A Hammer
• Longer Ergonomic Grip - For Improved Grip And Maximum Control
• Steel Chisel - For Strength And Durability
• Pre-Sharpened Blade - Ready For Use
• Blade Protection Along The Entire Length - For Extra Security

Technical specifications


Attributes
Packaged dimensions (D x W x H)35x65x340 mm
Package weight180 g
Blade length125 mm
Blade width12 mm
HandlePlastic
Show UNSPSC/ECL@SS
£ 10.09 excl. VAT
/ Each
£ 12.11 incl. VAT
  • Usually arrives within 14 working days