IRWIN MARPLES M373 CHISEL 3/4 INCH

Irwin Splitproof Bevel Edge Chisel

See technical information
References
Irwin:TM37334
Rubix:013986
brand logo
Technical specifications
Blade length108 mm
Blade width19 mm
See all Specifications

Product details : IRWIN MARPLES M373 CHISEL 3/4 INCH


IRWIN Marples M373 19mm/ 3/4" Split proof Bevel Edge Chisel embodies a long tradition of craftsmanship, remaining one of the finest on the market, recognised by professionals as setting the standard for all others. With many unique features developed through continuing innovation, this comprehensive range of tough, dependable chisels will tackle the most intricate or demanding job effortlessly. Sriking cap is for added durability and withstanding hammer blows, while the sturdy neck and bolster add strength and shock absorption. The blade, bolster and tang are forged from a single piece of steel, hardened and tempered up to the last inch for a long working life. Bevelled edges enable easier working in tight corners giving good access in restricted places and for fine work. Fitted with a two-tone guaranteed split proof plastic handle withstanding heavy usage and help absorb harmful vibrations.

Strengths

Bevel edge wood chisel
Blade, bolster and tang are forged from a single piece of steel
Striking cap
Split proof plastic handle
Sturdy neck and bolster

Applications

Used for chamfering
Dovetailing and making clean cuts in tight corners

Technical specifications


Attributes
Blade length108 mm
Blade width19 mm
Handle120mm
Show UNSPSC/ECL@SS
£ 29.66 excl. VAT
/ Each
£ 35.59 incl. VAT
  • Usually arrives within 14 working days