Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Joinery tools
Wood chisel
BAHCO 414-10 CHISEL 10MM
BAHCO 414-10 CHISEL 10MM
Woodworking Chisels with Orange Polypropylene Handle
References
bahco:
414-10
rubix:
80316608
ean:
7311518238148
Technical specifications
Blade length
140
mm
Blade width
10
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO 414-10 CHISEL 10MM
Strengths
Comfortable polypropylene handle fits comfortably into the hand|With hanging hole for an easy storage|Design for use with a wooden mallet or the palm of the hand|Blade guard protects working edges of blade when not in use
Technical specifications
Attributes
Logistic Weight
190
g
Blade length
140
mm
Blade width
10
mm
Handle
Polypropylene
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.28
excl. VAT
/
Each
£
12.34
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
IRWIN MARPLES M444 CHISEL 3/8 INCH
ROEBUCK SET OF 4 SCULPTOR'S CHISELS BLADE WIDTH 10 12 15 20 MM 787528
IRWIN MARPLES M444 CHISEL 3/4 INCH
IRWIN MARPLES M444 CHISEL 1 INCH
BAHCO 434-25 CHISEL 25MM
BAHCO 434-38 CHISEL 38MM
STANLEY 5-16-421 DYNAGRIP CHISEL SET OF 5
BAHCO 434-12 CHISEL 12MM
BAHCO 434-32 CHISEL 32MM
MILWAUKEE 4932479897 BEVELED EDGE 4PC CHISEL SET
IRWIN MARPLE SET 5 CHISEL M750
BAHCO 434-6 CHISEL 6MM
IRWIN MARPLES MS500 CHISEL C/W STRIKING CAP 13MM
RECORD IRWIN MARPLES M750 WOOD CHISEL 6MM
IRWIN MARPLES M750 WOOD CHISEL 19MM