References
Draper:28273
Rubix:382A0421
Manufacturer :28273
EAN:5010559282739

Product details : DRAPER 28273 S/STEEL HAND TROWEL SOFTGRIP
Hardened and tempered stainless steel, mirror polished with hang hole and soft grip handle for user comfort. Multiples of 12 only, Supplied in countertop display.
Technical specifications
Attributes
| Length | 330 mm |
|---|---|
| Width | 8 cm |
| Handle | soft grip handle (plastic), 300mm |
| Material | stainless steel |
Show UNSPSC/ECL@SS
£ 85.56 excl. VAT
/ 12 pieces
£ 102.67 incl. VAT
- Delivery usually within ( 7 ) days
