Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,941)
Automotive tooling
(173)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Masonry tools
Trowel
RAGNI R280SG-10 PATTERN BRICK TROWEL 10 LONDON
RAGNI R280SG-10 PATTERN BRICK TROWEL 10 LONDON
Trowel
References
ragni:
R280SG-10
rubix:
2002058
Product details
Technical specifications
Product details : RAGNI R280SG-10 PATTERN BRICK TROWEL 10 LONDON
Technical specifications
Attributes
Handle
Soft Grip
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.28
excl. VAT
/
Each
£
21.94
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
"RAGNI STAINLESS STEEL 11"" X 4-3/4"" PLASTERERS TROWEL - HI-LIFT HANDLE"
"RAGNI R6108S STAINLESS STEEL 8"" X 3"" SMALL TROWEL"
SPARTEX 845234 OVAL TROWEL LENGTH 120MM
RAGNI R160SG 6 POINTING TROWEL LONDON
RAGNI GAUGING TROWEL SOFT GRIP HANDLE 7IN R129SG
RAGNI R231 THROW-AWAY MASTIC TROWEL
RAGNI 5PCS BRICKIES TROWEL PACK, BRICK & POINTING TROWEL, LINE & PINS
VITREX 102957 PROF ADH TROWEL 6MM SQUARE NOTCH
DRAPER 34276 PLASTERERS SCRATCHING TOOL
CONTRACTOR 2010-17 POINTING TROWEL 6 INCH
SPARTEX 845243 ROUND TROWEL LENGTH 200MM
RAGNI R308 LEAF AND SQUARE TROWEL
RAGNI R61631 124 PROF RUBBER GROUT FLOAT PLASTIC HDL
RAGNI STAINLESS STEEL INTERNAL CORNER TROWEL R65401S
SPARTEX 845239 SQUARE TROWEL LENGTH 200MM