Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Masonry tools
Trowel
RAGNI R280PSG PATTERN BRICK TROWEL 11 PHILADELPHIA
RAGNI R280PSG PATTERN BRICK TROWEL 11 PHILADELPHIA
Ragni pattern brick trowel 11 philadelphia
References
ragni:
R280PSG
rubix:
2002061
Product details
Technical specifications
Product details : RAGNI R280PSG PATTERN BRICK TROWEL 11 PHILADELPHIA
Ragni brick towels feature a carbon steel blade and are supplied with a choice of soft grip or wooden handles.
Technical specifications
Attributes
Handle
Soft Grip
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.83
excl. VAT
/
Each
£
15.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
STANLEY STHT0-05771 STAINLESS STEEL TAPING KNIFE 10 INCH /254MM
SPARTEX 845237 SQUARE TROWEL LENGTH 160MM
RAGNI STAINLESS STEEL INTERNAL CORNER TROWEL R65401S
CONTRACTOR 2010-17 POINTING TROWEL 6 INCH
"RAGNI STAINLESS STEEL 14"" X 4-3/4"" PLASTERERS TROWEL PART WORN"
RAGNI R01002 CEMENT EDGING TROWEL ABS HANDLE
VITREX 102957 PROF ADH TROWEL 6MM SQUARE NOTCH
SPARTEX 845234 OVAL TROWEL LENGTH 120MM
MARSHALL TOWN MXS13DSS STAINLESS FINISH TROWEL
RAGNI TROWEL SQUARE TOOL R314
STANLEY STHT0-05895 STAINLESS STEEL TAPING KNIFE 8 INCH /203MM
STANLEY STHT0-05776 STAINLESS STEEL TAPING KNIFE 12 INCH /305MM
"RAGNI STAINLESS STEEL 18"" X 4-3/4"" PLASTERERS TROWEL PART WORN"
RAGNI R318-11 11IN X 4 3/4IN PLASTERERS FINISHING TROWEL ABS HANDLE
"RAGNI STAINLESS STEEL 11"" X 4-3/4"" PLASTERERS TROWEL - HI-LIFT HANDLE"