References
Draper:36923
Rubix:80072887
Manufacturer :36923


Technical specifications
| Length | 278 mm |
|---|---|
| Width | 26 mm |
| Handle | carbon steel handle (satin chrome finish), one-piece tool |
Product details : DRAPER 36923 GASKET SCRAPER
Manufactured from carbon steel, which is hardened and tempered with a satin chrome finish. Features a shot blast scraper end. For cleaning cylinder heads, removing old sealants and carbon, etc.
Technical specifications
Attributes
| Length | 278 mm |
|---|---|
| Width | 26 mm |
| Handle | carbon steel handle (satin chrome finish), one-piece tool |
| Weight | 0.147 kg |
Show UNSPSC/ECL@SS
£ 11.49 excl. VAT
/ Each
£ 13.79 incl. VAT
- Delivery usually within ( 7 ) days