Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Gardening tools
Scraper
SPEAR & JACKSON HEAVY DUTY SCRAPER
SPEAR & JACKSON HEAVY DUTY SCRAPER
Heavy Duty Scraper
References
spear & jackson:
3422HD7
rubix:
2008655
Technical specifications
Length
1250
mm
Handle
Wood
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPEAR & JACKSON HEAVY DUTY SCRAPER
A forged heavy duty carbon steel scraper for removing such as old carpet, flooring tiles, and dried adhesive from floors.
Strengths
Harden & tempered carbon steel blade for strength and durability
Long knob wooden handle for user comfort
Technical specifications
Attributes
Length
1250
mm
Handle
Wood
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.70
excl. VAT
/
Each
£
35.64
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
VIKAN 29102 GRN TABLE & FLOOR SCRAPER 260MM
IRWIN RECORD A151R SPOKESHAVE
MILWAUKEE 4932480475 SLEDGE SDS-MAX FLOOR SCRAPING SERVICE SET (10PC)
SPARTEX ROUND, GOOSE NECK SHOVEL, WITHOUT HANDLE WIDTH CM 27 845548
SPARTEX 865626 INFLATED WHEEL DIAMETER MM 400
ECLIPSE 228BHM SOLID SOCKET SHOVEL NO.2 TAPER-MYD
WOLF GARTEN PC370MSPRO MULTI-CHANGE POWERCUT PROFESSIONAL PRUNING SAW
SPEAR & JACKSON SELECT STAINLESS DIGGING SPADE
HILLBRUSH PSH2G 320MM T-GRIP SHOVEL GREEN
RICHARD CARTER TREADED SPADE SOLID SOCKET X POLYFIBRE YD
WOLF GARTEN KS2K WEEDING / PLANTING KNIFE
WOLF GARTEN ILM3 MULTI-CHANGE DOUBLE-HOE 8CM
VIKAN 5601/4 LRGBLDLNGHNDLESHVL 56014
SPEAR & JACKSON NEVERBEND INSULATED TREADED GENERAL SERVICE SHOVEL
VITREX 102420 GROUT RAKE