Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Gardening tools
Scraper
Scraper
Filter Options
CATEGORIES
Scraper (4)
Brand
Irwin
(1)
Milwaukee
(1)
Spear & Jackson
(1)
Vikan
(1)
CONFIRM
4 Product(s) with 4 variant(s):
Relevance
spear & jackson:
3422HD7
rubix:
2008655
SPEAR & JACKSON HEAVY DUTY SCRAPER
Length
:
1250 mm
Handle
:
Wood
£
29.70
excl. VAT
/
Each
In stock: Next day delivery
Add
irwin:
TA151R
rubix:
014886
IRWIN RECORD A151R SPOKESHAVE
Length
:
250 mm
Width
:
60 mm
Handle
:
10
£
42.29
excl. VAT
/
Each
Usually arrives within 14 working days
Add
vikan:
29102
rubix:
203A9930
ean:
5705020291029
VIKAN 29102 GRN TABLE & FLOOR SCRAPER 260MM
Handle
:
Polypropylene
£
12.54
excl. VAT
/
Each
Usually arrives within 14 working days
Add
milwaukee:
4932480475
rubix:
395A6385
manufacturer :
4932480475
ean:
4058546407605
MILWAUKEE 4932480475 SLEDGE SDS-MAX FLOOR SCRAPING SERVICE SET (10PC)
£
24.12
excl. VAT
/
Each
Usually arrives within 14 working days
Add