IRWIN RECORD A151R SPOKESHAVE
Irwin Record Round Malleable Adjustable Spoke Shave
See technical informationReferences
Irwin:TA151R
Rubix:014886
Product details : IRWIN RECORD A151R SPOKESHAVE
IRWIN Record A151R is for concave surfaces useful shaping tool for curved surfaces. The malleable iron handles are virtually unbreakable and designed for a lifetimes use. Fully adjustable cutter made from top quality tool steel to create and retain a keen cutting edge. Specification Type: Round. Cutter Width: 60mm (2.3/8in).Length: 250mm (10in). A151R Round Malleable Adjustable Spokes have.
Strengths
Useful shaping tool for curved surfaces
For concave surfaces
Malleable iron handles are virtually unbreakable and designed for a lifetimes use
Fully adjustable cutter made from top quality tool steel to create and retain a keen cutting edge
For concave surfaces
Malleable iron handles are virtually unbreakable and designed for a lifetimes use
Fully adjustable cutter made from top quality tool steel to create and retain a keen cutting edge
Applications
Use in shaping tool for curved surfaces
Technical specifications
Attributes
| Length | 250 mm |
|---|---|
| Width | 60 mm |
| Handle | 10 |
Show UNSPSC/ECL@SS
£ 42.29 excl. VAT
/ Each
£ 50.75 incl. VAT
- Usually arrives within 14 working days

