ANSELL HYFLEX 11-816 MULTIPURPOSE THIN NYLON GLOVES 4121A 6 XS

HyFlex 11816

See technical informationSee documents
References
Ansell:11-816-6
Rubix:2588493
Manufacturer :11816060
EAN:0076490449988
brand logo
Technical specifications
Size6
Coating of the glovesnitrile
Abrasion resistance level4
See all Specifications
Documents

Product details : ANSELL HYFLEX 11-816 MULTIPURPOSE THIN NYLON GLOVES 4121A 6 XS


  • You’ll forget that you are wearing a glove
    Ultra-thin ergonomic design provides extreme tactility to handle small parts easily.
  • Skin Friendly Design
    Dermatologically tested, solvent-free, and Oekotex certified for no harmful substances.
  • The performance you expect from a HyFlex!
    FORTIX™ Abrasion Resistance Technology delivers extended wear time for enhanced worker safety and productivity.
Unparalleled comfort. Free your hands to better perform.

Strengths

  • Unparalleled comfort and extreme tactility
    The combination between the thin liner and coating provide extreme comfort and a barehand feel for workers who rely on fingertip sensitivity for precision tasks
  • Extended glove life and secure grip
    The FORTIX™ coating lasts longer than comparable styles under abrasive conditions for a longer wear life. HyFlex 11-816 also ensures a secure grip in dry environments
  • Silicone free
    No transfer of silicone contaminants to metal parts prior to painting
  • Clean & skin friendly
    Benefits from proprietary washing process that efficiently extracts impurities to deliver a cleaner, more comfortable glove

Applications

Picking, fastening components|Assembling and mounting components|Fastening components, parts|General handling|Transport & Logistics

Technical specifications


Attributes
Size6
Coating of the glovesnitrile
Abrasion resistance level4
Main materialnylon
Materialnylon|spandex
Show UNSPSC/ECL@SS
£ 2.45 excl. VAT
/ Each
£ 2.94 incl. VAT
  • In stock: Next day delivery

Size

Select variants (6)