Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
ANSELL 47-401 ACTIVARMR 3111A 3/4 COATED NITRILE GLOVES YEL SIZE 9
ANSELL 47-401 ACTIVARMR 3111A 3/4 COATED NITRILE GLOVES YEL SIZE 9
Nitrotough N230Y Pro
References
ansell:
N230Y-9
rubix:
209A8442
manufacturer :
C246090
ean:
3252440000363
Technical specifications
Size
9
Coating
Nitrile
Abrasion resistance level
4
See all Specifications
Product details
Technical specifications
Product details : ANSELL 47-401 ACTIVARMR 3111A 3/4 COATED NITRILE GLOVES YEL SIZE 9
3/4 dipped glove made of an Interlock 100% cotton liner for a very good abrasion resistance
Ideal alternative to PVC and light leather gloves.
Strengths
Very good abrasion resistance
Excellent dexterity
Optimum comfort and flexibility
3/4 dipped glove for outstanding oil repellence
Elasticated knitwrist for snug fit
Applications
Assembly and finishing|Maintenance|Metal Fabrication
Technical specifications
Attributes
Size
9
Coating
Nitrile
Abrasion resistance level
4
Main material
Cotton
Colour
Yellow
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.95
excl. VAT
/
Each
£
3.54
incl. VAT
In stock: Next day delivery
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
ANSELL 11-919 HYFLEX 4121A NITRILE FULLY COATED GLOVES BLU/WHT SIZE 9
SKYTEC SKY904 TRIGATA CUT B PROTECTION GLOVES BLUE 10/XL
PORTWEST A110-7 A110 NYLON POLKA DOT GLOVE WHITE WITH BLUE SIZE 7
TEGERA 511 LEATHER GLOVE 9 L
POLYCO PEL POLYFLEX ECO LATEX COATED GLOVES 2131X GRN/BLUE SIZE 11 PK1
TEGERA 340 LEATHER GLOVE 7 S
TEGERA 886 SYNTHETIC GLOVE 11 2XL
ANSELL 48-703 EDGE 4X43D LEATHER PALM GLOVES GRY SIZE 7
ANSELL 11-842 HYFLEX 4131A NITRILE GLOVES BLK SIZE 8
SKYTEC SKG00026FL TROMSO COLD PROTECTION GLOVES BLACK 11/XXL
ANSELL 11-800 HYFLEX 3131A ZONZ NITRILE GLOVES WHT/GRY SIZE 7
ANSELL 11-816 HYFLEX 4121A NITRILE NYLON GLOVES BLU/BLK SIZE 9
TEGERA 867 SYNTHETIC GLOVE 7 S
ANSELL 11-800VP HYFLEX 3131A ZONZ NITRILE GLOVES WHT/GRY SIZE 10
PORTWEST A230 LEATHER RIGGER 365 COW SPLIT REINFORCED PALM GREY XL