TEGERA 321 SYNTHETIC LEATHER GLOVE 11 2XL
Assembly gloves 321 TEGERA®
See technical informationSee documentsReferences
Tegera:321-11
Rubix:236A4642
EAN:7392626056190


Technical specifications
| Size | 11 |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | 2 |
Documents
Product details : TEGERA 321 SYNTHETIC LEATHER GLOVE 11 2XL
Soft and durable glove in synthetic leather. Reinforced and chrome free. Polyester back for better breathability. Elasticated for improved fit. Ideal for light duty dry applications.
Soft and durable glove in synthetic leather. Reinforced and chrome free.
Strengths
Chrome free, Reinforced index finger
Applications
PIM_TEAM
Technical specifications
Attributes
| Logistic Weight | 44,8 g |
|---|---|
| Size | 11 |
| Coating of the gloves | without |
| Abrasion resistance level | 2 |
| Main material | polyester |
| ESD | no |
| Usage environment | dry |
| Packaging | 6 |
| Material | polyester / synthetic leather |
Show UNSPSC/ECL@SS
£ 3.34 excl. VAT
/ Each
£ 4.01 incl. VAT
- Usually arrives within 14 working days