DRAPER 93528 BUNGEE KARABINER 600MM SINGLE

Draper

See technical information
References
Draper:93528
Rubix:382A8835
Manufacturer :93528
EAN:5010559935284
brand logo

Product details : DRAPER 93528 BUNGEE KARABINER 600MM SINGLE


Draper 10mm diameter bungee fitted with karabiner clasp at both ends for a more secure attachment whilst in use. Made from high-quality rubber to prolong service life and increase durability. Suitable for use on heavy loads around the home, garage or on the car or trailer. Maximum stretch 70%. Lashing capacity 40kg.

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 3.19 excl. VAT
/ Each
£ 3.83 incl. VAT
  • Delivery usually within ( 7 ) days